Shop All Eye Bolts
Aztec Lifting Hardware
Eye Bolt With Shoulder, M8-13.00, 13 mm Shank, 20 mm ID, Carbon Steel, Zinc Clear Trivalent
Mfr # DIN008-ZP
Zoro # G000399750
product price: $1.99
/ea
Sold in multiples of 15 for $29.85
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Shank Length 13 mm
- Eye Inside Diameter 20 mm
- Material Carbon Steel
Product Information
- Brand Aztec Lifting Hardware
- MFR # DIN008-ZP
- Zoro # G000399750
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | M8-13.00 |
Shank Length | 13 mm |
Eye Inside Diameter | 20 mm |
Thread Length | Full Shank Thread |
Outside Diameter | M36.00 |
Shank Diameter | 8 mm |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Metric |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Working Load Limit | 140 kg |
Application | Lifting |
Type | Shoulder Pattern |
Eyebolt Type | Shoulder Pattern |
Description
Machry Lifting Eye Bolt-Metric. Lifting Eye Bolt SP M8 RH x 13 CS ZP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 5 (U39002.409.0500)
- ZORO SELECT Hex Weld Nut, #10-24, Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 50 PK (1LAF7)
- VAST Spring Nut, 1/2"-13, 316 Stainless Steel, 25 PK (V201 1/2S2-25)
- MIDWEST FASTENER Round Spacer, Nylon, 13/64 in Overall Lg, 0.385 in Inside Dia (65825)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/4", 1 in Shank, 3/4 in ID, Carbon Steel, Self Colored (MEB014-2A)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M36, 54 mm Shank, 70 mm ID, Carbon Steel, Self Colored (DIN036)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 3-1/4 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized (SEB123)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/4"-3/8, 3/8 in Shank, 3/4 in ID, Carbon Steel, Self Colored (MEB025-20R-038-038SC)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Hot Dipped Galvanized (MEBG58)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1", 2-1/2 in Shank, 2 in ID, Carbon Steel, Zinc Clear Trivalent (MEB001-ZP)
- ZORO SELECT Routing Eye Bolt Without Shoulder, #10-24, 2 in Shank, 13/32 in ID, 316 Stainless Steel, Plain (5LAD3)
- Aztec Lifting Hardware Eye Bolts