Shop All Eye Bolts
Aztec Lifting Hardware
Eye Bolt With Shoulder, 5/8", 12 in Shank, 1-1/4 in ID, Carbon Steel, Hot Dipped Galvanized
Mfr # NSP582
Zoro # G200399628
product price: $12.39
/ea
Sold in multiples of 2 for $24.78
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Shank Length 12 in
- Eye Inside Diameter 1-1/4 in
- Material Carbon Steel
Product Information
- Brand Aztec Lifting Hardware
- MFR # NSP582
- Zoro # G200399628
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 5/8" |
Shank Length | 12 in |
Eye Inside Diameter | 1-1/4 in |
Thread Length | 4" |
Outside Diameter | 2.250" (2-1/4) |
Shank Diameter | 5/8 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Working Load Limit | 3,200 lb |
Eyebolt Type | Shoulder Pattern |
Type | Shoulder Pattern |
Includes Nut | Yes |
Description
Nut Eye Bolt-Shoulder Pattern. Nut Eye Bolt SP 5/8 x 12 CS HDG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 1/4"-28 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 5 PK (ZSCRW-622)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 10 PK (79416)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-32, Hexavalent Chromium Zinc, 10 Inserts (EZ-801032-13)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBAC)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/4", 1 in Shank, 3/4 in ID, Carbon Steel, Self Colored (MEB014-2A)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M12, 20.5 mm Shank, 30 mm ID, Carbon Steel, Hot Dipped Galvanized (DIN012-HDG)
- AZTEC LIFTING HARDWARE Eye Bolt 1/2", 8 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized (NPP128)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/4", 8 in Shank, Carbon Steel, Hot Dipped Galvanized (NSP348-LS)
- AZTEC LIFTING HARDWARE Eye Bolt 1/4", 2 in Shank, 1/2 in ID, 18-8 Stainless Steel, Polished (SSN142)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M10, 32 mm Shank, Carbon Steel, Self Colored (MEBM10-15R-032-032SC)
- NATIONAL HARDWARE SCREW EYE SS #0 2-7/8"" (N220-442)
- Aztec Lifting Hardware Eye Bolts