Shop All Eye Bolts
Aztec Lifting Hardware
Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Yellow Zinc Plated
Mfr # MEB058-YZ
Zoro # G600399532
product price: $8.89
/ea
Sold in multiples of 3 for $26.67
$26.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 5/8"
- Shank Length 1-3/4 in
- Eye Inside Diameter 1-3/8 in
Product Information
- Brand Aztec Lifting Hardware
- MFR # MEB058-YZ
- Zoro # G600399532
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 5/8" |
Shank Length | 1-3/4 in |
Eye Inside Diameter | 1-3/8 in |
Thread Length | Full Shank Thread |
Outside Diameter | 2.375" (2-3/8) |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Yellow Zinc Plated |
Application | Lifting |
Eyebolt Type | Shoulder Pattern |
Type | Shoulder Pattern |
Description
Machry Lifting Eye Bolt-Shoulder Pattern. Lifting Eye Bolt SP 5/8 RH x1-3/4 CS ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Captive Panel Screw, M4-0.70 Thrd Sz, 14.5 mm Lg, 5 1/2 mm Thrd Lg, Knurled, Plain (MPS13)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 7 in L (U01200.100.0700)
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 8, Zinc Plated, 29/64 in Ht (U11362.075.0001)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 12 in Shank, 1-3/8 in ID, 316 Stainless Steel, Plain (N2027-316SS-12)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M14, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored (DIN014)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored (DIN016)
- AZTEC LIFTING HARDWARE Eye Bolt 1/2", 8 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized (NPP128)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Hot Dipped Galvanized (MEBG58)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 3-1/4 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized (SEB123)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M8, 28 mm Shank, Carbon Steel, Self Colored (MEBM8-12R-028-028SC)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 1 1/2 in Shank, 1/2 in ID, Steel, black oxide, 10 PK (11608 4)
- Aztec Lifting Hardware Eye Bolts