Shop All Eye Bolts
Aztec Lifting Hardware
Eye Bolt With Shoulder, 1/2", 6 in Shank, Carbon Steel, Hot Dipped Galvanized
Mfr # NSP126-LS
Zoro # G400399619
product price: $9.29
/ea
Sold in multiples of 3 for $27.87
$27.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 1/2"
- Shank Length 6 in
- Material Carbon Steel
Product Information
- Brand Aztec Lifting Hardware
- MFR # NSP126-LS
- Zoro # G400399619
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/2" |
Shank Length | 6 in |
Thread Length | 3" |
Shank Diameter | 1/2 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Eyebolt Type | Shoulder Pattern |
Type | Shoulder Pattern |
Includes Nut | Yes |
Description
Nut Eye Bolt-Shoulder Pattern. Screw Eye Bolt SP 1/2 Lag x 6 CS HDG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.300.1000)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Plain Stainless Steel (U17567.050.0300)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 5/8"-11, Grade DH, Zinc Plated (A042040A325Z)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Painted Stainless Steel Hex Head Hex Drive, 8 PK (39591)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Yellow Zinc Plated (MEB058-YZ)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 12 in Shank, 1-1/4 in ID, Carbon Steel, Hot Dipped Galvanized (NSP582)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/4", 8 in Shank, Carbon Steel, Hot Dipped Galvanized (NSP348-LS)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 3-1/4 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized (SEB123)
- AZTEC LIFTING HARDWARE Eye Bolt 1", 6 in Shank, 2 in ID, Carbon Steel, Hot Dipped Galvanized (NPP106)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M30, 45 mm Shank, 60 mm ID, Carbon Steel, Self Colored (DIN030)
- NATIONAL MFG SALES No. 8 1.62 in. Polished Brass Screw Eye, 3PK (5700869)
- Aztec Lifting Hardware Eye Bolts