Shop All Clevis Pins
Aztec Lifting Hardware
Double Clevis Link Step-Up 1/4 - 5/16 ZP
Mfr # LDC014-2
Zoro # G400010231
product price: $5.89
/ea
Sold in multiples of 6 for $35.34
$35.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Step Up
- Basic Material 1045 Carbon Steel
- Fastener Finish Zinc Clear Trivalent
- Size 1/4"
Product Information
- Brand Aztec Lifting Hardware
- MFR # LDC014-2
- Zoro # G400010231
- Country of Origin China
- Category Clevis Pins
Dimensions
Size | 1/4" |
Details
System of Measurement | Inch |
Clevis Pin Type | Step Up |
Basic Material | 1045 Carbon Steel |
Fastener Finish | Zinc Clear Trivalent |
Description
Double Clevis Links. Double Clevis Link Step-Up 1/4 - 5/16 ZP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (U04360.037.0700)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (67903)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-24 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-SSMACH-UNF)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 130 PK (4RXW8)
- ZORO SELECT Precision Clevis Pin 1-1/2 Usable Lg (PIN3015128-BX)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0112)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0500)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x1 13/32L, w/2 Rings (WWG-HLPGRR-041)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0250)
- HHIP .061-.250 Pin Gage Handle (4102-0012)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x2 1/2 L, PK10 (WWG-CLP-260)
- Aztec Lifting Hardware Clevis Pins