Shop All Bottles & Jars
Azlon
Dropper Bottle, 60mL/2 oz., Natural, PK12
Mfr # 301605-0002
Zoro # G7057066
product price: $18.59
/pk 12, $1.55/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL/2 oz.
- Height 82mm
- Autoclavable No
- Standards FDA, REACH, RoHS
- Sterile/Non-Sterile Non-Sterile
Product Information
- Brand Azlon
- MFR # 301605-0002
- Zoro # G7057066
- Country of Origin United Kingdom
- Category Bottles & Jars
Dimensions
Height | 82mm |
Screw Closure Size | 33mm |
Labware Height - English | 3.2 in |
Diameter | 40 mm |
Labware Height - Metric | 82 mm |
Mouth Size | Wide |
Body Diameter - Metric | 40 mm |
Overall Height - Metric | 82 mm |
Neck Inside Diameter - Metric | 26 mm |
Description
Dropper Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 40 mm, Bottle Type Laboratory, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 82 mm, Clarity Translucent, Closure Included Yes, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 100 mL, Closure Material Polypropylene, Special Features FDA Approved Resin, Leak-Proof, Rigid, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Test Ed Kit Refill, Dissolved O2 (3976A-H)
- SP BEL-ART Octagon Stir Bars, 1-5/8 x 5/16" (41. (F37110-0158)
- HEATHROW SCIENTIFIC Cube Tube Rack, PK5 (HS29050A)
- LOVIBOND Primary Chlorine Standard Kit, 1.5 mg/L (48105510)
- AZLON Bottle, 1000mL, 32 oz, Wide, PK12 (301645-0032)
- AZLON Dropper Bottle, 60mL/2 oz., Natural, PK12 (301705-0002)
- AZLON Wash Bottle, Standard, 500mL, PK5 (506705-0500)
- AZLON Bottle, 30mL, 1 oz, Narrow, PK12 (301705-0001)
- GLOBE SCIENTIFIC Bottle, 62 mm H, Natural, 36 mm Dia, PK12 (7070030)
- QORPAK French Square Bottle, Narrow, 1 Oz, PK48 (GLC-01260)
- WHEATON Plastic Bottle, 30mL, PK72 (209165)
- Azlon Bottles & Jars