Shop All Suggestion Boxes
Azar Displays
XL Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key Clear
Mfr # 206325-CLR
Zoro # G3664434
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Impact Styrene
- Width 8.25"
- Mounting Type Floor
- length 11"
Product Information
- Brand Azar Displays
- MFR # 206325-CLR
- Zoro # G3664434
- UPC # 696859999178
- Country of Origin United States
- Category Suggestion Boxes
Dimensions
Width | 8.25" |
Size | XL |
length | 11" |
Details
Item | Raffle Box with Pedestal |
Material | High Impact Styrene |
Color | Clear |
Mounting Type | Floor |
Description
Azar's lottery boxes are great for fundraising, customer comments, and charitable donations. All lottery boxes include an attached sign holder for displaying pertinent company information and advertising material. Please note: Once assembled, item cannot be disassembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Refill Ink, for ClassiX pre-inked stamps, 2 oz Bottle, Blue (XST40713)
- ZORO SELECT 10" x 12" Open Poly Bags, 0.75 mil, Clear, PK 1000 (55NK48)
- AVERY 1" Mini Durable Round Binder with Pockets, Black (AVE17167)
- PENTEL Ballpoint Pen, Medium 1.0 mm, Black PK36 (PENBK440ASWUS)
- AZAR DISPLAYS XL Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key White (206325-WHT)
- AZAR DISPLAYS Large Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key White (206320-WHT)
- AZAR DISPLAYS Large Clear Lottery Box W/ Pocket, Lock and Keys on Pedestal (206320-CLR)
- AZAR DISPLAYS Clear Small Molded Lottery Box W/ Pocket (206006)
- AZAR DISPLAYS Extra Large Lottery Box with Pocket, Lock and Keys on Pedestal. Color: White (206303)
- AZAR DISPLAYS White Large Lottery Box W/ Pocket, Lock and Keys (206387)
- VERTIFLEX Vertiflex 50085 Steel Suggestion Box w/Locking Top- 7W X 6D X 8-1/2H- Black (50085)
- Azar Displays Suggestion Boxes