Shop All Slatwall Retail Displays
Azar Displays
White Plastic Female Bust for Pegboard and Slatwall, PK2
Mfr # 900519-WHT
Zoro # G3665773
product price: $20.99
/pk 2, $10.50/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5.5"
- Overall Length 16"
- Material Plastic bust
Product Information
- Brand Azar Displays
- MFR # 900519-WHT
- Zoro # G3665773
- UPC # 794504549034
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Width | 5.5" |
Overall Length | 16" |
Details
Item | Mannequins |
Material | Plastic bust |
Description
This injection-molded white plastic female bust measures 16"W x 5.5"D x 22.75"H. Use this form on pegboard or slatwall (hardware included).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ground Wire with Clamp and C-Clamp (08498)
- HARDWARE RESOURCES Black 1/4" Spoon Shelf Support (1206BLK)
- ZORO SELECT Drum Plug Wrench, 4 Points, 12 " (10266)
- KRUEGER Therma Level Gauge, Tank 45" D, 2" NPT (H-2-45)
- AZAR DISPLAYS 4" Cube Bin for Pegboard or Slatwall, PK4 (256105)
- AZAR DISPLAYS 20"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556011)
- AZAR DISPLAYS 5" Cube Bin for Pegboard or Slatwall, PK4 (556107)
- AZAR DISPLAYS 24"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556010)
- AZAR DISPLAYS 8" W Open Tray for Pegboard or Slatwall, PK2 (556088)
- AZAR DISPLAYS Slatwall Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252345)
- AZAR DISPLAYS 16"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556016)
- Azar Displays Slatwall Retail Displays