Shop All Suggestion Boxes
Azar Displays
White Large Lottery Box W/ Pocket, Lock and Keys
Mfr # 206387
Zoro # G3666622
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Features Pocket, Lock and Keys
- Width 6.25"
- Size L
- Mounting Type Counter/Shelf Displays
Product Information
- Brand Azar Displays
- MFR # 206387
- Zoro # G3666622
- UPC # 794504543735
- Country of Origin United States
- Category Suggestion Boxes
Dimensions
Width | 6.25" |
Size | L |
length | 9" |
Details
Item | Counter Displays |
Material | Acrylic |
Features | Pocket, Lock and Keys |
Mounting Type | Counter/Shelf Displays |
Color | White |
Description
Azar's lottery boxes are great for fundraising, customer comments, and charitable donations. All lottery boxes include an attached sign holder for displaying pertinent company information and advertising material. Ships flat in 1 box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cart, Pgi-35/Cli-36 (1509B007)
- ENCORE PACKAGING Strap Shears, Heavy Duty (EP-2500)
- ROLODEX CORP Rolodex Wall Mountable File Mesh Holds 13-1/2" Wide Documents Black (21931)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (AP 180)
- AZAR DISPLAYS Clear Large Lottery Box W/ Pocket, Lock and Keys (206388)
- AZAR DISPLAYS XL Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key White (206325-WHT)
- AZAR DISPLAYS Clear Small Molded Lottery Box W/ Pocket (206006)
- AZAR DISPLAYS White Medium Molded Lottery Box W/ Pocket, Lock and Key (206777)
- AZAR DISPLAYS Large Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key White (206320-WHT)
- AZAR DISPLAYS Clear Medium Molded Lottery Box W/ Pocket (206007)
- ADIROFFICE Squared Wood Locking Suggestion Box (ADI632-01-MA)
- Azar Displays Suggestion Boxes