Shop All Display Cases
Azar Displays
Two Tier Revolving Display 8"H x 11"Dia. - 12 Sections
Mfr # 226020
Zoro # G3657778
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8"
- Color Clear
- Width 12"
- Material Acrylic
Product Information
- Brand Azar Displays
- MFR # 226020
- Zoro # G3657778
- UPC # 83832066116
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 8" |
Width | 12" |
Details
Item | Revolving Display |
Color | Clear |
Material | Acrylic |
Description
Acrylic counter display features two 11" round trays with 6 compartments in each tray. Each tray measures 2" high; the overall unit height is 8".The height between tiers is approx. 4.375". This tabletop display is a convenient cosmetic display or suitable to hold any small product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 5 Hole, 90 Deg, For 10S (4151)
- KRUEGER Therma Level Gauge, Tank Depth 71", 2"NPT (H-2-71)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 42 in D, Precaution Blue (RTFAP042144F01PB)
- 80/20 T-Nut, 15 & 40 Series, Width 1/2 In. (3914)
- AZAR DISPLAYS 9.5"W x 9.5"D x 9.5"H Riser Display, PK4 (515314)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-PUR)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display (700350-BLK)
- AZAR DISPLAYS Molded 6-Cup Display Tray, PK2 (225577)
- AZAR DISPLAYS 11.75" L x 1.875" H Bullnose Flip-Up C-Channel (600037)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-PNK-2PK)
- AZAR DISPLAYS Ten Spring-Loaded Short Track Kit (225910)
- Azar Displays Display Cases