Shop All Point of Purchase Displays
Azar Displays
Two-Tier 12" & 14" Bowl Counter Display
Mfr # 720206
Zoro # G3665520
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Material Polycarbonate
- length 17"
Product Information
- Brand Azar Displays
- MFR # 720206
- Zoro # G3665520
- UPC # 653341470591
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 14" |
length | 17" |
Details
Item | Bowl Displays |
Material | Polycarbonate |
Description
Our tiered bowl counter displays will help to turn your counter into a beautifully organized space to display impulse buy items. Highly durable and weighed down with a high-end 8" chrome base. Dividers can be added to display a variety of different products. Dividers sold separately. Our crystal clear bowl displays are also designed to display your graphics with the additional purchase of our T-Sign Holders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Plug, Round Head, 2 In., Steel, PK10 (GTS20ZP)
- PLANO Compartment Box with 36 compartments, Plastic, 5" H x 12 in W (115503)
- 80/20 Pivot Bracket 180 Degree 40 S (40-4424)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19320)
- AZAR DISPLAYS Sky Tower Bowl Display W/ Slide-in Frame Sign Holder (300298-SLV)
- AZAR DISPLAYS 20 Pocket Revolving Pegboard Gift Card Kit for Countertop 8" x 21" (700505-PUR)
- AZAR DISPLAYS Four Compartment Tray for Peg/Slat/Counter, PK2 (225544)
- AZAR DISPLAYS Acrylic Headband Counter Display 24.25 x 6.5 (900034)
- AZAR DISPLAYS Letter Size Brochure Holder for Counter or Wall, 2PK (252384)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-ORG)
- AZAR DISPLAYS Three-Tier Counter Step Display: 16"W x 11.75"D x 7"H (326045)
- Azar Displays Point of Purchase Displays