Shop All Display Cases
Azar Displays
Three-Tier 8", 8" & 8" Bowl Display
Mfr # 720308
Zoro # G3667024
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24.5"
- Color Clear
- Material Polycarbonate
- Width 8"
Product Information
- Brand Azar Displays
- MFR # 720308
- Zoro # G3667024
- UPC # 752830739048
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 24.5" |
Width | 8" |
Details
Item | Bowl Displays |
Color | Clear |
Material | Polycarbonate |
Description
Our tiered bowl counter displays will help to turn your counter into a beautifully organized space to display impulse buy items. Highly durable and weighed down with a high-end 8" chrome base. Dividers can be added to display a variety of different products. Dividers sold separately. Our crystal clear bowl displays are also designed to display your graphics with the additional purchase of our T-Sign Holders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Morris Steel Bracket, Unfinished 3"W x 16"D x 16"H (BKTM03X16X16MOCRS)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 3" H, 48 in W, 2 1/2 in D, Orange (IBX30048)
- STEEL KING Seismic Welded Step Beam 144"L, Orange (SBRUG600144ZP)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 57.5 gal, Unlined, Yellow (1656)
- AZAR DISPLAYS 16"W x 60"H Pegboard Powerwing Display (700356-GRE)
- AZAR DISPLAYS 2 Tier 24 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222882)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Display Rack in Blue (700405-BLU)
- AZAR DISPLAYS Three Tier Revolving Dislplay 13.5"H x 11"Dia. - round slot 1"dia (225035)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-BLK)
- AZAR DISPLAYS Tall Center Dividers for Azar Displays Modular Tray, PK50 (225908)
- PERFECT CASES Perfect Cases TRPMH-C Triple Mini Football Helmet Display Case; Cherry (TRPMH-C)
- Azar Displays Display Cases