Shop All Point of Purchase Displays
Azar Displays
Three-Tier 8", 10", & 12" Bowl Counter Display
Mfr # 720302
Zoro # G3665189
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Width 12"
- length 24"
Product Information
- Brand Azar Displays
- MFR # 720302
- Zoro # G3665189
- UPC # 653341470690
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 12" |
length | 24" |
Details
Item | Bowl Displays |
Material | Polycarbonate |
Description
Our tiered bowl counter displays will help to turn your counter into a beautifully organized space to display impulse buy items. Highly durable and weighed down with a high-end 8" chrome base. Dividers can be added to display a variety of different products. Dividers sold separately. Our crystal clear bowl displays are also designed to display your graphics with the additional purchase of our T-Sign Holders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (3951-3S-95)
- HONEYWELL Waterproof Fire Safe, Digital, 0.7 CF, 30 m (2901)
- ZORO SELECT Tilting Workstand, 24x20 in., 300 lb. Cap. (11A567)
- AZAR DISPLAYS 4" x 10" Deluxe Clear Acrylic Rectangular Bin, PK4 (556344)
- AZAR DISPLAYS Ten Hook Necklace Bar for Pegboard or Slatwall. Clear 16"Wx6.25"D, PK4 (800025)
- AZAR DISPLAYS Three-Tier Counter Step Display: 16"W x 11.75"D x 7"H (326045)
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4.125''W, 100PK (252012-100PK)
- AZAR DISPLAYS 16" Single Bowl Counter Display (720016)
- AZAR DISPLAYS 5-Pole Vertical Spinning Counter Bracelet Display. 13.875"Hx9"Dia., PK4 (900070)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-BLU)
- AZAR DISPLAYS Bowl Sign Holder 7"W x 5.5"H w/ 6.75" pole (700010)
- Azar Displays Point of Purchase Displays