Shop All Sign Holders
Azar Displays
Standoff Sign Holder:9"x12" Graphic Size - Overall Size: 13"x16"
Mfr # 105512
Zoro # G3661978
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 9"
- Color Clear
- length 12"
Product Information
- Brand Azar Displays
- MFR # 105512
- Zoro # G3661978
- UPC # 794504541830
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 9" |
length | 12" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Add elegance to your professional environment with Azar's clear acrylic wall mount frames with silver satin aluminum caps and standoffs. Frames can be used vertically or horizontally.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK KASK Super Plasma Work Helmet - Orange (KASKSPW-OR)
- CONDOR Detachable Welding Bib, Leather (5AC71)
- ZORO SELECT Tarpaulin, Drainage, CutSize10x10Ft (3ZRU4)
- STRANCO Die Cut Letter Label, S (DBV-SINGLE-6-S)
- AZAR DISPLAYS 11"W x 17"H Wall U-Frame w/ Holes, PK10 (162708)
- AZAR DISPLAYS 5"W x 7"H Wall U-Frame w/ Holes, PK10 (162722)
- AZAR DISPLAYS 8.5"W x 2"H Adhesive-Back Nameplate, PK10 (199608)
- AZAR DISPLAYS 4"W x 3"H Angled Sign Holder, PK10 (112737)
- AZAR DISPLAYS Standoff Sign Holder Frame Display, Graphic Size: 22" X 28" (105531)
- AZAR DISPLAYS 17"W x 11"H Wall U-Frame w/ Holes, PK10 (162709)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (476803)
- Azar Displays Sign Holders