Shop All Sign Holders
Azar Displays
Standoff Sign Holder Frame Display, Graphic Size: 22" X 28"
Mfr # 105531
Zoro # G3661494
product price: $92.55
/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Styrene
- Width 22"
- Color Clear
- length 28"
Product Information
- Brand Azar Displays
- MFR # 105531
- Zoro # G3661494
- UPC # 850025610131
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 22" |
length | 28" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Styrene |
Color | Clear |
Description
These elegant and trendy wall mount Standoff Sign Holders are ideal for advertising important messages or displaying graphics and photos in your building or office. Azar's standoffs can also can be used in your home for pictures or posters. Strong, stable, easy to clean and maintain. The 3/16” thick acrylic offers a crystal-clear, see-through surface that will protect your graphic. Attach Standoff Frames to flat surface walls. Easy to change the sign or photo, simply unscrew the front standoff cap and switch out the graphic. There is no need to remove frame from the wall once it is affixed. The secure design holds your document or photo in place without it moving or slipping at all. Add elegance to your professional environment with Azar's clear acrylic wall mount frames with silver satin aluminum caps and standoffs. Frames can be used vertically or horizontally. Available in a variety of sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 1 gal Green Galvanized Steel Type I Safety Can Oil (UI10SG)
- BRADY Acid Neutralizer, 2 lb., Shaker (SPC-ACID)
- WOLVERINE Size 10 Men's 6" Work Boot Composite Work Boot, Dark Brown (W10314)
- BRADY 2" x 7/16" White Label, Irradiated Polyolefin, PS-250-2-WT (PS-250-2-WT)
- AZAR DISPLAYS 6"W x 3"H Two-Sided Nameplate, PK10 (192804)
- AZAR DISPLAYS 4" x 6" Vertical/Horizontal Acrylic Block Frame (104433)
- AZAR DISPLAYS 5"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152728)
- AZAR DISPLAYS 8.5"W x 3"H Adhesive-Back Nameplate, PK10 (199611)
- AZAR DISPLAYS Standoff Sign Holder Frame Display Graphic Size: 24" x 36" (105536)
- AZAR DISPLAYS 30"W x 40"H Hanging Poster Frame. (172740)
- AZAR DISPLAYS 8.5"W x 1"H Adhesive-Back Nameplate, PK10 (199602)
- Azar Displays Sign Holders