Shop All Display Cases
Azar Displays
Spring-Loaded Pusher Track, PK50
Mfr # 225901
Zoro # G3658408
product price: $65.35
/pk 50, $1.31/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.25"
- Color Clear
- Material Acrylic
- Width 7.5"
Product Information
- Brand Azar Displays
- MFR # 225901
- Zoro # G3658408
- UPC # 696859996108
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 2.25" |
Width | 7.5" |
Details
Item | Cosmetic Displays |
Color | Clear |
Material | Acrylic |
Description
Spring-Loaded Pusher Track for adjustable cosmetic trays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (204812BC)
- SIMPSON STRONG-TIE 6.25 in. H X 5 in. W 18 Ga. Galvanized Steel Hurricane Tie (H10A)
- FUNCTIONAIRE Locking Pegboard Hooks, 1/4in.dia, Blk, PK8 (FH4-4)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Closed Closet Rod Holders 4PK (931923)
- AZAR DISPLAYS 13"pegboard Open Bin, PK4 (556114)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display (700350-BLK)
- AZAR DISPLAYS 12"W x 7.75"D x 6"H Riser Display, PK4 (515311)
- AZAR DISPLAYS 16"W x 60"H Pegboard Powerwing Display (700356-GRE)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-PUR)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-BLU-2PK)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-WHT-2PK)
- Azar Displays Display Cases