Shop All Slatwall Retail Displays
Azar Displays
Slatwall Letter Brochure Holder. Inside Dimension: 9"W, PK10
Mfr # 252345
Zoro # G3653794
product price: $71.15
/pk 10, $7.12/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal Styrene
- Overall Width 1.5"
- Overall Length 9.125"
Product Information
- Brand Azar Displays
- MFR # 252345
- Zoro # G3653794
- UPC # 696859999109
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Width | 1.5" |
Overall Length | 9.125" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Crystal Styrene |
Description
These Brochure Holders keep your literature clean and crisp and can be easily hung and removed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- METRO Wire Shelf, 24"D x 48"W, Chrome (2448BR)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2211A-LU-95)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, Green, 11 5/8 in L (QSB109GN)
- AZAR DISPLAYS 20"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556011)
- AZAR DISPLAYS Metal J Hook for Slatwall & Pegboard, PK20 (700022)
- AZAR DISPLAYS 5" Cube Bin for Pegboard or Slatwall, PK4 (556107)
- AZAR DISPLAYS 16"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556014)
- AZAR DISPLAYS White Plastic Female Bust for Pegboard and Slatwall, PK2 (900519-WHT)
- AZAR DISPLAYS 16"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556016)
- ECONOCO Rotating Slatwall, Silver, 20 in. L, Maple (WDSWT20MP)
- Azar Displays Slatwall Retail Displays