Shop All Document Holders
Azar Displays
Six-Pocket Wall Mount Business/Gift Card Holder, PK2
Mfr # 252221
Zoro # G3659360
product price: $37.25
/pk 2, $18.63/ea
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acrylic
- Mounting Style Wall
- Color Clear
- Width 8.5"
- length 8.5"
Product Information
- Brand Azar Displays
- MFR # 252221
- Zoro # G3659360
- UPC # 696859998676
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 8.5" |
length | 8.5" |
Details
Item | Brochure & Gift Card Holders |
Material | Acrylic |
Mounting Style | Wall |
Color | Clear |
Description
Wall mount multi-pocket business card holders with clear acrylic backing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, Inside 14”L x 8”W x 10”D (ON24C)
- REDI-TAG Pad, Self-Stick Notes, Assorted, PK12 (26704)
- ZORO SELECT 71-1/2"x51" Magnetic, Reversible Steel Whiteboard, Aluminum Frame (44ZC25)
- PREMIUM COMPATIBLES INC PCI Brand New Compatible Brother TN-360 Black Toner Ctg 2.6K Yld for Brother MFC-7345 MFC-7440 MFC-7840 (TN360PC)
- AZAR DISPLAYS 2-Pocket Wall Brochure Holder w/ Standoff Overall: 23"W X 11"H (105586)
- AZAR DISPLAYS Six-Pocket Two-Tier Revolving Trifold Brochure Holder (252806)
- AZAR DISPLAYS Angled Sign Holder w/ Trifold Pocket Overall Size: 16"W x 8.5"H, PK2 (252057)
- AZAR DISPLAYS Six-Pocket Tri-Fold Wall Mount Brochure Holder, PK2 (252066)
- AZAR DISPLAYS Two-tier Modular Bifold Brochure Holder, PK2 (252332)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (12 Pockets), PK2 (252818)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 9"x12", 25/BX, Clear/Black 25PK (CLI45912)
- Azar Displays Document Holders