Shop All Point of Purchase Displays
Azar Displays
Six Compartment Tray for Pegboard / Slatwall / Counter, PK2
Mfr # 225570
Zoro # G3656518
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Material Acrylic
- length 6"
Product Information
- Brand Azar Displays
- MFR # 225570
- Zoro # G3656518
- UPC # 83832064914
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 10" |
length | 6" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Acrylic |
Number of Compartments | 6 |
Description
Azar's nail polish and cosmetic pot displays can be used on pegboard, slatwall, or as a freestanding counter unit. Use these acrylic trays to present an assortment of product in a neat and organized arrangement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Support, 45 Degree, 1010 X 6" Blk Ano (2565-BLACK)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UEZ9)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363279-38)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-1/16" Round Closet Rods (M7270)
- AZAR DISPLAYS 12-Compartment Pusher Tray for Counter, Pegboard or Slatwall, PK2 (225512)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-WHT)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-BLU)
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-YEL)
- AZAR DISPLAYS Three-Tier 3 Compartment Counter Step Display:12"W x 11.75"D x 7"H (326048)
- AZAR DISPLAYS 2 Tier Cup Display for Pegboard, Slatwall, or Counter (225592)
- ECONOCO Rect Tubing Sign Holder, Black, 22" x 28" (BH30/MAB)
- Azar Displays Point of Purchase Displays