Shop All Document Holders
Azar Displays
Single Bifold Wall Mount Modular Brochure Holder, PK10
Mfr # 252429
Zoro # G3656789
original price:
$51.95
15% off
new price: $44.15
/pk 10, $4.42/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal Styrene
- Mounting Style Counter/Shelf/Wall
- Color Clear
- Width 6.125"
- length 7.875"
Product Information
- Brand Azar Displays
- MFR # 252429
- Zoro # G3656789
- UPC # 752830745049
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 6.125" |
length | 7.875" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Crystal Styrene |
Mounting Style | Counter/Shelf/Wall |
Color | Clear |
Description
Choose from our selection of single pocket wall brochure holders. Wall mount literature displays maximize advertising opportunities and create space by displaying information on walls and doors. Add hardware for gridwall, pegboard, slatwall, glass or drywall. Hanging Hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Paper Punch, 3-Hole, 20 Sheet (A7074030E)
- SOUTHWORTH Paper, Linen, 24No, White (554C)
- SCHOLASTIC Graphic Organizer Poster, All-About-Me Robot, Grades K-2, Set of 30 (9780545014625)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Assorted Ink Colors, Black Barrel, 3PK (TR58251)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (18 Pockets) (252821)
- AZAR DISPLAYS Four- Pocket Revolving Letter Brochure Holder (252321)
- AZAR DISPLAYS Outdoor Wall Mount Brochure Holder w/Lid Clear Frost 9.5"Wx13.25"H, PK2 (252960)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (12 Pockets), PK2 (252818)
- AZAR DISPLAYS Two-Tiered Tri-Fold Brochure Counter Display (8 Pockets), PK2 (252809)
- AZAR DISPLAYS Vertical Business/Gift Card Holder. Inside Dimension: 2.3125"W, PK10 (252011)
- WILSON JONES Heavyweight Top-Loading Sheet Protectors, Letter, PK100, 100PK (21411)
- Azar Displays Document Holders