Shop All Point of Purchase Displays
Azar Displays
Revolving 8"W x 20.625"H Pegboard Counter Display
Mfr # 700508-WHT
Zoro # G3656122
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Impact Styrene
- Width 8"
- length 20.625"
Product Information
- Brand Azar Displays
- MFR # 700508-WHT
- Zoro # G3656122
- UPC # 705105148984
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 8" |
length | 20.625" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This two-sided display stands on a plastic revolving base, providing easy customer access. Azar's pegboard counter displays are a great way to showcase a featured product at the customer's eye level. The unit and base ship flat, keeping the shipping cost at a minimum. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS 8 Tier Portable Polyester Shoe Closet, Grey (SC49298)
- AZAR DISPLAYS 3 Tier 21 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222988)
- ZORO SELECT Cabinet Shelf (5-24D)
- CASA SOLUTIONS 5Shelf Unit 36X18X72 (UR-185BLK)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-BLK)
- AZAR DISPLAYS Bowl Sign Holder 7"W x 5.5"H w/ 6.75" pole (700010)
- AZAR DISPLAYS Two-Tier 12" & 12" Bowl Counter Display (720212)
- AZAR DISPLAYS Acrylic Headband Counter Display 11.875 W x 6.5, PK2 (900030)
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-BLK)
- AZAR DISPLAYS 2-Tier Horizontal Counter Bracelet Bar (900062)
- AZAR DISPLAYS Three-Tier Counter Step Display: 16"W x 11.75"D x 7"H (326045)
- Azar Displays Point of Purchase Displays