Shop All Point of Purchase Displays
Azar Displays
Revolving 16"W x 20.25"H Pegboard Counter Display
Mfr # 700500-YEL
Zoro # G3655772
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"
- Material High Impact Styrene
- length 20.25"
Product Information
- Brand Azar Displays
- MFR # 700500-YEL
- Zoro # G3655772
- UPC # 705105242972
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 16" |
length | 20.25" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This two-sided display stands on a plastic revolving base, providing easy customer access. The unit and base ship flat, keeping the shipping cost at a minimum. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Shelf Liners 48x24", Plastic, PK4 (ALESW59SL4824)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (F5711-24HG)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-3)
- LISTA Handle, PK2 (MTBH)
- AZAR DISPLAYS Single-Tier Adjustable Chrome Necklace Counter Display (300651)
- AZAR DISPLAYS Acrylic Headband Counter Display 11.875 W x 6.5, PK2 (900030)
- AZAR DISPLAYS 24"W x 5"D Acrylic Headband Holder Display (900024)
- AZAR DISPLAYS Two-Tier 8" & 10" Bowl Counter Display (720202)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-YEL)
- AZAR DISPLAYS Two Compartment Square Organizer Tray for Counter, PK2 (252716)
- AZAR DISPLAYS Three-Tier Adjustable Chrome Necklace Counter Display (300653)
- Azar Displays Point of Purchase Displays