Shop All Point of Purchase Displays
Azar Displays
Revolving 13.5"W x 22"H Pegboard Counter Display
Mfr # 700513-BLK
Zoro # G3658992
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.5"
- Material High Impact Styrene
- length 22"
Product Information
- Brand Azar Displays
- MFR # 700513-BLK
- Zoro # G3658992
- UPC # 705105241074
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 13.5" |
length | 22" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This two-sided display stands on a plastic revolving base, providing easy customer access. The unit and base ship flat, keeping the shipping cost at a minimum. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Econ T-Nut M8 X 1.25 15 S (3838)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Gray (OH55-3R-GY)
- ZORO SELECT Shelf Liner 60"x18", White, 4PK (5GRE3)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., Chrome, 3PK (P3GW27)
- AZAR DISPLAYS Six Compartment Acrylic Tray for Pegboard / Slatwall / Counter, PK2 (225560)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-BLU)
- AZAR DISPLAYS Two-Tier 12" & 12" Bowl Counter Display (720212)
- AZAR DISPLAYS Single-Tier Horizontal Counter Bracelet Bar (900061)
- AZAR DISPLAYS Three-Tier Counter Step Display: 16"W x 11.75"D x 7"H (326045)
- AZAR DISPLAYS Bowl Sign Holder 7"W x 5.5"H w/ 6.75" pole (700010)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-WHT)
- Azar Displays Point of Purchase Displays