Shop All Pegboard Hooks
Azar Displays
Plastic Overlay for10" Hook (Hooks not included), PK50
Mfr # 700893
Zoro # G3664714
product price: $31.55
/pk 50, $0.63/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Length 10 in
- Width 2 in
- Height 1.25 in
Product Information
- Brand Azar Displays
- MFR # 700893
- Zoro # G3664714
- UPC # 794504366952
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 10 in |
Width | 2 in |
Height | 1.25 in |
Details
Material | Plastic |
Color | Clear |
Description
Convert Azar's all wire hooks to scan hooks. Flat front allows for secure placement of adhesive labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 24 in D, 96 in W (BPB-96-24)
- STEEL KING Pallet Rack Support 42" x 3-1/2" x 1-5/8", Gray (PSHSP042G)
- ECONOCO 36'' Diameter Round Garment Rack, Chrome (K52WD)
- AZAR DISPLAYS Eight Compartment Tray for Pegboard or Slatwall, PK2 (225568)
- AZAR DISPLAYS 2" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800012-WHT)
- AZAR DISPLAYS 3" Metal Wire Loop Hook: 0.148" Dia., PK50 (701130)
- AZAR DISPLAYS 4" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800014-BLK)
- AZAR DISPLAYS 10" Metal Wire Flip Scan Plastic Quick Back Hook: 0.212" Dia., PK50 (701240)
- AZAR DISPLAYS 12 Station Metal Display Rod w/ Squared Top, PK10 (800227)
- AZAR DISPLAYS 8" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701238)
- ZORO SELECT Spring Clip Spray Can Holder, 2-7/8, PK5 (5TPE2)
- Azar Displays Pegboard Hooks