Shop All Pegboard Hooks
Azar Displays
Plastic Overlay for 4" Hook For Paper Labels (Hooks not included), PK50
Mfr # 700894
Zoro # G3666062
product price: $25.79
/pk 50, $0.52/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 2 in
- Height 1.25 in
- Length 4 in
- Color Clear
Product Information
- Brand Azar Displays
- MFR # 700894
- Zoro # G3666062
- UPC # 794504367058
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Width | 2 in |
Height | 1.25 in |
Length | 4 in |
Details
Material | Plastic |
Color | Clear |
Description
Convert Azar's all wire hooks to scan hooks. Flat front allows for secure placement of paper labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Rod, Pk5 (6YB90)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS955)
- SNOMELT SnoMelt S5042S 50 lbs Calcium Chloride Pellet Pail (S5042S)
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51629)
- AZAR DISPLAYS 4 in L Metal Wire Hook, 0.148 in Dia, 1.75 in H, 1.25 in W, PK50 (700884)
- AZAR DISPLAYS 4" Metal Wire Scan Hook: 0.187" Dia., PK50 (700824)
- AZAR DISPLAYS Clear Acrylic Header Sign Holder- Insert Your Own Graphic 8" x 4" (700044)
- AZAR DISPLAYS 12 Station Metal Display Rod w/ Squared Top, PK10 (800227)
- AZAR DISPLAYS 6" Metal Wire Flip Scan Loop Hook (.148" dia.), PK50 (701306)
- AZAR DISPLAYS 4" Metal Wire Loop Hook: 0.148" Dia., PK50 (701140)
- ZORO SELECT Straight Hook, 8", PK10 (787CX6)
- Azar Displays Pegboard Hooks