Shop All Display Cases
Azar Displays
Open Rectangle Cosmetic Tray, PK2
Mfr # 252724
Zoro # G3657312
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 6"
- Color Clear
- Width 16"
- Material Acrylic
Product Information
- Brand Azar Displays
- MFR # 252724
- Zoro # G3657312
- UPC # 850019157703
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 6" |
Width | 16" |
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
Azar's Open Rectangle Cosmetic Tray is versatile and complements any décor. This tray is made of crystal clear durable acrylic that allows you to easily view product. Easy to wipe clean. This open tray is ideal for vanity or dresser tops and has clear rubber feet on the bottom to prevent sliding. Great to hold small lotions, perfumes, compacts, nail polish, brushes, lip gloss, tweezers, hair and jewelry accessories. This tray also fits on top of standard toilet tanks to hold tissues, potpourri, air freshener, or incense sticks. Place tray on any counter top or shelf in bedroom, dorm room, table, salon workstations or retail counters. Keep your cosmetics at your fingertips with this stylish and practical tray display!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Compact Safe, 0.08 cu ft, 3 lb, Electronic with Delay Mode, Override Key Lock (P008E)
- RUBBERMAID STACKING ADD-ON KIT (3H91-03-WHT)
- ZORO SELECT Viscous Liquids Faucet, 3/4 In, Brass (08955)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2448)
- AZAR DISPLAYS 4-Piece Acrylic Small Round Riser Set (515307)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-CLR)
- AZAR DISPLAYS Clear Plastic Jigsaw Puzzle Board w/ round corners Size 18 x 24 (952330)
- AZAR DISPLAYS Large Deluxe Tray in Clear Acrylic - 11.75" x 5.875", PK4 (556206)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-WHT)
- AZAR DISPLAYS 13"W X 7"D X 4"H Divider Bin, PK4 (556115)
- MAYLINE Glass Display Cabinet, Aberdeen, Gray Stl (AGDCLGS)
- Azar Displays Display Cases