Shop All Document Holders
Azar Displays
Nine-Pocket Three-Tier Revolving Trifold Brochure Holder
Mfr # 252810
Zoro # G3656271
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Crystal Styrene
- Color Clear
- Width 14"
- length 9"
Product Information
- Brand Azar Displays
- MFR # 252810
- Zoro # G3656271
- UPC # 752830042827
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 14" |
length | 9" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Counter/Shelf |
Material | Crystal Styrene |
Color | Clear |
Description
Azar's multi-pocket revolving brochure holders are great for displaying your printed materials in a neat and organized arrangement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PI KIDS Me Reader™ Box Set, PAW Patrol, 8 Books (9781503716926)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 24", Kraft, 15/Bundle (493T73)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Fine 0.5 mm, Black Ink, Black Barrel, PK12 PK (2096145)
- DYKEM Paint Marker, Medium Tip, Brown Color Family, Paint (84010)
- AZAR DISPLAYS Four-Pocket Revolving Bifold Brochure Holder (252319)
- AZAR DISPLAYS Three-Tier Nine-Pocket Trifold Brochure Holder, PK2 (252817)
- AZAR DISPLAYS Six-Pocket Wall Mount Letter Brochure Holder, PK2 (252098)
- AZAR DISPLAYS Two-Pocket Slant-Back Brochure Holder, PK2 (222975)
- AZAR DISPLAYS Four-Pocket Revolving Trifold Brochure Holder (252317)
- AZAR DISPLAYS Four-Tier Four-Pocket Trifold Brochure Holder., PK2 (252388)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, 9x12, PK50 (80912)
- Azar Displays Document Holders