Shop All Display Cases
Azar Displays
Modular Adjustable Divider Tray-Gravity Fed Clear 12" Wide, PK2
Mfr # 225899
Zoro # G3659939
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12"
- Color Clear
- Material Polystyrene
- Width 12"
Product Information
- Brand Azar Displays
- MFR # 225899
- Zoro # G3659939
- UPC # 653341462992
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 12" |
Width | 12" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Clear |
Material | Polystyrene |
Description
Make your display as long as you want! Choose from our adjustable trays, each with Azar's patented slot system which allows you to adjust each compartment to fit products of different shapes and sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, Yellow, 23 7/8 in L (QUS953YL)
- DURHAM MFG. Durham Heavy Duty Bearing Rack, For Large Compartment Boxes, Fits Four Boxes (303B-15.75-95)
- ORBIS Black Bulk Container Lid, Plastic (CGP4048-1)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 18 cu ft Volume Capacity (MTG-1GRAY)
- AZAR DISPLAYS 4-Piece Acrylic Small Round Riser Set (515307)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-BLK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Orange 8"W x 68"H (703390-ORG)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-YEL-2PK)
- AZAR DISPLAYS 36 Round Slot Lipstick and Mascara Tray for Pegboard, PK2 (225523)
- AZAR DISPLAYS Three-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 60"H (700451-CLR)
- AZAR DISPLAYS Four-Tier 16" Bowl Floor Display (751604)
- Azar Displays Display Cases