Shop All Document Holders
Azar Displays
Letter Wall Mount. Inside Dimension: 9"W, PK10
Mfr # 252330
Zoro # G3652911
product price: $62.99
/pk 10, $6.30/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal Styrene
- Color Clear
- Width 9"
- length 11.25"
Product Information
- Brand Azar Displays
- MFR # 252330
- Zoro # G3652911
- UPC # 794504550733
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 9" |
length | 11.25" |
Details
Item | Brochure & Gift Card Holders |
Material | Crystal Styrene |
Color | Clear |
Description
Azar's letter size brochure holder. Purchase additional hardware to display via pegboard, gridwall, slatwall, glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Durable 3 Ring Binder, 1" Slant Rings (27201)
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 450 Ft., PK10 (K70017G)
- ZORO SELECT Corrugated Boxes, 22" x 14" x 14", Kraft, 20/Bundle (10Y718)
- REDIFORM OFFICE PRODUCT Blueline, Notepro Undated Daily Planner, 9-1/4 X 7-1/4, Black (A29C81)
- AZAR DISPLAYS Eight Pocket Business/Gift Card Holder Inside Dimension: 3.75"W, PK2 (252017)
- AZAR DISPLAYS Two-Tier, Two-Pocket Trifold Brochure Holder, PK2 (252032)
- AZAR DISPLAYS Six-Pocket Two-Tier Revolving Trifold Brochure Holder (252806)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (15 Pockets) (252819)
- AZAR DISPLAYS Single Letter Wall Mount Brochure Holder Inside Dimension 9", PK10 (252430)
- AZAR DISPLAYS Three-Pocket Revolving Bifold Brochure Holder (252318)
- UNIVERSAL Grande Central Filing System, PK7 (UNV08174)
- Azar Displays Document Holders