Shop All Sign Holders
Azar Displays
Horizontal T-Strip Sign Holder (11" X 17"), PK10
Mfr # 102709
Zoro # G3661339
product price: $184.99
/pk 10, $18.50/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 11"
- Color Clear
- length 17"
Product Information
- Brand Azar Displays
- MFR # 102709
- Zoro # G3661339
- UPC # 752830043022
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11" |
length | 17" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
This T-strip sign holder is used horizontally ONLY. Sign or photos are pressed between two separate pieces of crystal clear acrylic, held in place by T-Strip Sign holder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Unfilled Pre-Moistened Towelette Station (LCDISP)
- SIGNMISSION Danger Sign-Face Shield Must Be Worn Operating This Machine-10x14 OSHA Sign, 14" H, DS-Face Shield 1 (DS-Face Shield 1)
- NMC Danger Diesel Fuel Sign - Bilingual, ESD467AB (ESD467AB)
- ZORO SELECT Lad Inspection Tag, 5-3/4 x 3 In, Brs, PK10 (5KR78)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder, 8.5inW x 11inH, 2PK (108554)
- AZAR DISPLAYS 11"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300867)
- AZAR DISPLAYS 17"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152709)
- AZAR DISPLAYS 11"W x 8.5"H Sign Frame W/ suction cups, PK2 (106615)
- AZAR DISPLAYS 8.5"W x 1"H Adhesive-Back Nameplate, PK10 (199602)
- AZAR DISPLAYS 17"W x 22"H Hanging Poster Frame (172737)
- NMC Steel Sign Post - 96"H (P8GR)
- Azar Displays Sign Holders