Shop All Document Holders
Azar Displays
Frameless Wall Sign Holder w/ Trifold Pocket Overall: 16"W x 8.5"H
Mfr # 252052
Zoro # G3652701
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Mounting Style Wall
- Color Clear
- Width 16"
- length 8.5"
Product Information
- Brand Azar Displays
- MFR # 252052
- Zoro # G3652701
- UPC # 696859998928
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 16" |
length | 8.5" |
Details
Item | Brochure & Gift Card Holders |
Material | Acrylic |
Mounting Style | Wall |
Color | Clear |
Description
The wall mount sign holder displays information on walls and doors, maximizing advertising opportunity. The wall mount frame has pre-cut holes for hanging, hardware is not included. This sign holder can be displayed on pegboard, slatwall and gridwall wall systems and displays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID PAPER Correction Fluid, PK3 (5643115)
- FADELESS Bulletin Board Art Paper Roll, Nature Assortment, 48in x 12ft, PK4 (0057535)
- BUSINESS SOURCE Storage Clipboard (49262)
- PILOT Roller Ball Gel Pen, Medium 0.7 mm, Black PK12 (PIL15001)
- AZAR DISPLAYS 36-Pocket Bifold Wall Mount (252326)
- AZAR DISPLAYS Vertical Business/Gift Card Holder. Inside Dimension: 2.3125"W, PK10 (252011)
- AZAR DISPLAYS 3-Sided Rotating Pegboard Rack W/ 72 Brochure Pockets 16"Wx60"H (700640-CLR)
- AZAR DISPLAYS Hanging Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252342)
- AZAR DISPLAYS Four-tier Modular Bifold Brochure Holder, PK2 (252307)
- AZAR DISPLAYS Single Letter Wall Mount Brochure Holder Inside Dimension 9", PK10 (252430)
- OXFORD Utili-Jacs Env Jkt 9X12 Pk (OXF65012)
- Azar Displays Document Holders