Shop All Point of Purchase Displays
Azar Displays
Four-Tier Counter Step Display: 12"W x 8"D x 8"H
Mfr # 326040
Zoro # G3664924
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Width 12"
- length 8"
Product Information
- Brand Azar Displays
- MFR # 326040
- Zoro # G3664924
- UPC # 736211141989
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 12" |
length | 8" |
Details
Item | Counter Displays |
Material | Acrylic |
Description
Azar's clear step displays allow you to display an assortment of products in a neat and organized arrangement. These displays provide easy access to products while maximizing counter space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Sky Tower Display w/ 22"W x 28"H Snap Frame and 4 Brochure Pockets (300292-SLV)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 3 1/8 in H (8082085136)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 50 in H x 37 in W, 9 Shelves, Blue (3-240SSB)
- QUANTUM STORAGE SYSTEMS Shipping Container, Blue, Plastic, 18 in L, 11 in W, 6 in H (SNT180BL)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-PNK)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-ORG)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-WHT)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-WHT)
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-WHT)
- AZAR DISPLAYS Two Compartment Square Organizer Tray for Counter, PK2 (252716)
- ALLIGATORBOARD Alligator Board ALGSTRP3x32GALV 3 in. L x 32 in. W Metal Pegboard Strip with Flange - Pack of 2 (ALGSTRP3x32GALV)
- Azar Displays Point of Purchase Displays