Shop All Point of Purchase Displays
Azar Displays
Four-Sided Revolving 14"W x 20"H Pegboard Counter Display
Mfr # 701414-CLR
Zoro # G3656402
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Material High Impact Styrene
- length 20"
Product Information
- Brand Azar Displays
- MFR # 701414-CLR
- Zoro # G3656402
- UPC # 794504774337
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 14" |
length | 20" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking counter unit measures 14" W x 14" D x 20" H and sits on a revolving plastic base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, External Coupling, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (70-8)
- RUBBERMAID Rubbermaid 3Q67-LW-WHT 16 in. Wire Shelf Bracket (5250162)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Yellow, 17 7/8 in L (30128YELLO)
- LOWELL Rackmount Power Panel 15A (ACR-159-S)
- AZAR DISPLAYS Two-Tier 8" & 10" Bowl Counter Display (720202)
- AZAR DISPLAYS Clear Acrylic Sign Holder for T-sign Holder 5"W x 3"H (700031)
- AZAR DISPLAYS Three-Tier 10", 12" & 14" Bowl Counter Display (720304)
- AZAR DISPLAYS Acrylic Lockbox Countertop Display Case w/ 2 Shelves 12.375" wide (255412)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-YEL)
- AZAR DISPLAYS Acrylic Headband Counter Display 11.875 W x 6.5, PK2 (900030)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-BLU)
- Azar Displays Point of Purchase Displays