Shop All Document Holders
Azar Displays
Four-Pocket Revolving Bifold Brochure Holder
Mfr # 252319
Zoro # G3658913
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal Styrene
- Mounting Style Counter/Shelf Displays
- Color Clear
- Width 9.5"
- length 9"
Product Information
- Brand Azar Displays
- MFR # 252319
- Zoro # G3658913
- UPC # 794504550634
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 9.5" |
length | 9" |
Details
Item | Brochure & Gift Card Holders |
Material | Crystal Styrene |
Mounting Style | Counter/Shelf Displays |
Color | Clear |
Description
Azar's multi-pocket revolving brochure holders are great for displaying your printed materials in a neat and organized arrangement. Ships unassembled (no tools required).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-INK Industrial Marker, Extra Large Tip, Green Color Family, Ink (96914)
- UNIVERSAL Comfort Grip Retractable Gel Pen, Medium 0.7mm, Black/Silver, PK36 (39724)
- UNIVERSAL Message Stamp, PAST DUE, Pre-Inked One-Color, Red (UNV10063)
- AVERY Label, Perm, Lsr, Round, 2.5"" 300PK (AVE5294)
- AZAR DISPLAYS Two-Tiered Tri-Fold Brochure Counter Display (8 Pockets), PK2 (252809)
- AZAR DISPLAYS Six-Pocket Tri-Fold Wall Mount Brochure Holder, PK2 (252066)
- AZAR DISPLAYS 3-Sided Rotating Pegboard Rack W/ 72 Brochure Pockets 16"Wx60"H (700640-CLR)
- AZAR DISPLAYS Two-tier Modular Bifold Brochure Holder, PK2 (252332)
- AZAR DISPLAYS 48-Pocket Trifold Wall Mount. Inside Dimension: 4.375"W (252327)
- AZAR DISPLAYS Vertical Business/Gift Card Holder. Inside Dimension: 2.3125"W, PK10 (252011)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (12 Pockets), PK2 (252818)
- Azar Displays Document Holders