Shop All Picture and Document Frames
Azar Displays
Floating Acrylic Gallery Wall Set of Four Floating Frames, Silver, 8.5 in. x 11 in. Graphic Size, 4PK
Mfr # 105514-SLV-4PK
Zoro # G609174123
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size 15" x 21"
- Sign Shape Square
- Material Acrylic
- Width 12.5"
- Height 15"
Product Information
- Brand Azar Displays
- MFR # 105514-SLV-4PK
- Zoro # G609174123
- UPC # 850054081261
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Frame Size | 15" x 21" |
Width | 12.5" |
Height | 15" |
Depth | 3/16" |
Holds Certificate Size | 11" x 17" suggested |
Details
Sign Shape | Square |
Material | Acrylic |
Mounts | Wall |
Color | Silver |
Thickness | 3/16" |
Description
Build a classic gallery wall with Azar Displays' set of four floating frames. These clear double panel floating frames with silver standoff caps are strong, stable, as well as easy to clean and maintain. The standoff sign holders are ideal for displaying artwork, photos, posters, or branding in your art gallery, office, home or at an event. We recommend artwork measuring 8.5 in. x 11 in. but these floating frame holders can also be used for different size and different shape artwork or graphics. Get creative and display round or spherical shaped graphics. Each floating sign holder frame includes 2 acrylic panels that are 3/16 in. thick, 4 silver standoff caps and hanging hardware. The set of 4 includes a total of 8 acrylic panels and 16 silver standoff caps. Easy to change the artwork, sign or photo, simply unscrew the front cap and switch out the graphic. Your graphic is sandwiched in between the two acrylic panels. There is no need to remove the frame from the wall once it is affixed. The edges are flame polished giving these floating picture holders a high-end finish with a touch of fancy. Hang these beautiful acrylic frames in boutiques, museums, trade shows, hotel lobbies, restaurants, retail stores, schools, at work or at home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mahgny Bar Table, X-Base w/Burg Seats, 30", 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1026-GG)
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Towel Set Plum (900GSM 6 PC SET PL)
- FLASH FURNITURE Black/Gray Reclining Gaming Chair with Footrest (CH-00288-BK-GG)
- FLASH FURNITURE Folding Table Dolly w/Carpet, Rect Tables (XA-77-36-DOLLY-GG)
- AZAR DISPLAYS Clear Acrylic 4'' x 6'' Adhesive U-Frame, 10PK (122010)
- AZAR DISPLAYS Clear Acrylic 4'' x 6'' Adhesive U-Frame, 2PK (122010-GS-2PK)
- AZAR DISPLAYS Wall Mount Plastic Snap Poster Frame 30'' x 40'' Portrait/Landscape Sign Holder Frame (300348-BLK)
- AZAR DISPLAYS Clear Acrylic 8.5'' x 11'' Magnetic U-Frame, 2PK (129921-GS-2PK)
- AZAR DISPLAYS 11''W x 17''H Double-Sided Hanging Snap Frame (300410)
- AZAR DISPLAYS Floating Styrene Wall Frame with Rounded Edges, Black Stand Off Caps (105531-BLK)
- SIXTREES Sixtrees WD237114 11 x 14 in. Berkley Wall Hanging Frame; Black (WD237114)
- Azar Displays Picture and Document Frames