Shop All Picture and Document Frames
Azar Displays
Floating Acrylic Gallery Wall Set of Four Floating Frames, Gold, 8.5 in. x 11 in. Graphic Size, 4PK
Mfr # 105514-GLD-4PK
Zoro # G909174120
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size 15" x 21"
- Mounts Wall
- Material Acrylic
- Depth 3/16"
- Color Gold
Product Information
- Brand Azar Displays
- MFR # 105514-GLD-4PK
- Zoro # G909174120
- UPC # 850054081278
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Frame Size | 15" x 21" |
Depth | 3/16" |
Holds Certificate Size | 11" x 17" suggested |
Width | 12.5" |
Height | 15" |
Details
Mounts | Wall |
Material | Acrylic |
Color | Gold |
Sign Shape | Square |
Thickness | 3/16" |
Description
Build a classic gallery wall with Azar Displays' set of four floating frames. These clear double panel floating frames with gold standoff caps are strong, stable, as well as easy to clean and maintain. The standoff sign holders are ideal for displaying artwork, photos, posters, or branding in your art gallery, office, home or at an event. We recommend artwork measuring 8.5 in. x 11 in. but these floating frame holders can also be used for different size and different shape artwork or graphics. Get creative and display round or spherical shaped graphics. Each floating sign holder frame includes 2 acrylic panels that are 3/16 in. thick, 4 gold standoff caps and hanging hardware. The set of 4 includes a total of 8 acrylic panels and 16 gold standoff caps. Easy to change the artwork, sign or photo, simply unscrew the front cap and switch out the graphic. Your graphic is sandwiched in between the two acrylic panels. There is no need to remove the frame from the wall once it is affixed. The edges are flame polished giving these floating picture holders a high-end finish with a touch of fancy. Hang these beautiful acrylic frames in boutiques, museums, trade shows, hotel lobbies, restaurants, retail stores, schools, at work or at home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FC123047HEBV)
- VINTIQUEWISE Old-fashioned Small Suitcase with Straps (QI003053)
- TRIPP LITE High-Speed HDMI Cable w/Gripping Connectors 1080p M/M Black 25ft (P568-025-BK-GRP)
- BIGGIES SCENES Window Well Scenes-Island Cove, 80 in wide x 40 in high (BG-WW-ICV-80)
- AZAR DISPLAYS Clear Acrylic 11'' x 14'' Adhesive U-Frame, 10PK (122046)
- AZAR DISPLAYS 11''W x 17''H Double-Sided Hanging Snap Frame (300410)
- AZAR DISPLAYS Clear Acrylic 2'' x 7'' Magnetic U-Frame, 2PK (129907-GS-2PK)
- AZAR DISPLAYS Floating Styrene Wall Frame with Rounded Edges, Black Stand Off Caps (105531-BLK)
- AZAR DISPLAYS Clear Acrylic 2'' x 7'' Adhesive U-Frame, 2PK (122007-GS-2PK)
- AZAR DISPLAYS Clear Acrylic 11'' x 14'' Magnetic U-Frame, 10PK (129946)
- BARNWOODUSA Rustic Farmhouse Reclaimed 13x19 Picture Frame (Smoky Black) (840075882909)
- Azar Displays Picture and Document Frames