Shop All Picture and Document Frames
Azar Displays
Floating Acrylic Gallery Wall Frames W/ Blk Stand Off Caps, Graphic Size:6x6in, Overall Size:9x9in, 4PK
Mfr # 105509-BLK-4PK
Zoro # G110084119
product price: $86.99
/pk 4, $21.75/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Acrylic
- Width 9.312 in
- Thickness 3/16 in
- Application Wall
- Length 9.312 in
Product Information
- Brand Azar Displays
- MFR # 105509-BLK-4PK
- Zoro # G110084119
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Width | 9.312 in |
Length | 9.312 in |
Details
Frame Material | Acrylic |
Color | Clear/Black |
Thickness | 3/16 in |
Application | Wall |
Includes | Hardware |
Description
Build a classic gallery wall with Azar Displays set of four floating frames. These clear double panel floating frames with standoff caps are strong, stable, as well as easy to clean and maintain. The standoff sign holders are ideal for displaying artwork, photos, posters, or branding in your art gallery, office, home or at an event. We recommend artwork measuring 6in x 6in, photographs that are 4in x 6in or 5in x 7in. Get creative and display round or spherical shaped graphics. Each floating sign holder frame includes 2 acrylic panels that are 3/16in thick, 4 standoff caps and hanging hardware. The set of 4 comes with a total of 8 acrylic panels and 16 standoff caps. Easy to change the artwork, sign or photo, simply unscrew the front cap and switch out the graphic. There is no need to remove the frame from the wall once it is affixed. The edges are flame polished giving these floating picture holders a high-end finish with a touch of fancy. Hang these beautiful acrylic frames in boutiques, museums, trade shows, hotel lobbies, restaurants, retail stores, schools, at work or at home.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail Contemporary Corner Adapter - Stainless Steel (01HC8012SS1)
- MONARCH SPECIALTIES Office, File Cabinet, Printer Cart, Rolling File Cabinet, Mobile, Storage, Work, Laminate, Brown (I 7056)
- BOSS Leather Executive Chair, Loop, Grey (B8661-GY)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in x 4-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00052)
- AZAR DISPLAYS Floating Acrylic Wall Frame with Black Stand Off Caps (105512-BLK)
- AZAR DISPLAYS Clear Acrylic 2'' x 7'' Adhesive U-Frame, 2PK (122007-GS-2PK)
- AZAR DISPLAYS Large Indoor/Outdoor Weighted Aluminum Two Sided Sidewalk Frame and Curb Sign Holder 30''W X 40''H (300248)
- AZAR DISPLAYS Clear Acrylic 10'' x 8'' Magnetic U-Frame, 2PK (129926-GS-2PK)
- AZAR DISPLAYS Clear Acrylic 2'' x 7'' Adhesive U-Frame, 10PK (122007)
- AZAR DISPLAYS 2-Pocket Acrylic Literature Holder Floor Stand for 8.5'' x 11'' Paper (300858)
- CAMCO DECOR MATE STOVE TOPPER WHITE 17IN X 19-1/2IN X 1/2IN (43707)
- Azar Displays Picture and Document Frames