Shop All Point of Purchase Displays
Azar Displays
Eyeglass Holder for Pegboard, PK25
Mfr # 700011
Zoro # G3653830
product price: $26.79
/pk 25, $1.07/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 1.25"
- length 2.25"
Product Information
- Brand Azar Displays
- MFR # 700011
- Zoro # G3653830
- UPC # 705105249971
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 1.25" |
length | 2.25" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Plastic |
Description
Made for PEGBOARD only. Works best with Azar's line of pegboards and 1/8" thick pegboards. Generally doesn't work with thicker pegboards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., White, 3PK (P3STG28W)
- ZORO SELECT Drum Liner, 55 gal, 18 mil, Natural (6550-40)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- ZORO SELECT Plastic Pail Lid, White, Snap, 3/4 in. H (ROP2110CVR-SN-W)
- AZAR DISPLAYS Three-Tier 10", 12" & 14" Bowl Counter Display (720304)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-ORG)
- AZAR DISPLAYS Two Compartment Slim Rectangle Cosmetic Organizer for Counter, PK2 (252718)
- AZAR DISPLAYS 12-Compartment Pusher Tray for Counter, Pegboard or Slatwall, PK2 (225512)
- AZAR DISPLAYS Three-Tier Counter Step Display: 16"W x 11.75"D x 7"H (326045)
- AZAR DISPLAYS Two-Tier 8" & 10" Bowl Counter Display (720202)
- AZAR DISPLAYS Large Clear Cosmetic Organizer for Counter W/ Compartments, PK2 (252714)
- Azar Displays Point of Purchase Displays