Shop All Slatwall Retail Displays
Azar Displays
Eight Compartment Tray for Pegboard or Slatwall, PK2
Mfr # 225568
Zoro # G3653164
product price: $25.75
/pk 2, $12.88/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Overall Width 8"
- Overall Length 12.25"
- Number of Compartments 8
Product Information
- Brand Azar Displays
- MFR # 225568
- Zoro # G3653164
- UPC # 696859996245
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Width | 8" |
Overall Length | 12.25" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Acrylic |
Number of Compartments | 8 |
Description
Azar's nail polish and cosmetic pot displays can be used on pegboard, slatwall, or as a freestanding counter unit. Use these acrylic trays to present an assortment of product in a neat and organized arrangement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, Red, 29 in L (QMS743RD)
- QUANTUM STORAGE SYSTEMS Nesting Container, Blue, Polypropylene, 24 1/2 in L, 19 in W, 9 1/2 in H (TUB2419-9BL)
- FLEMING SUPPLY Fleming Supply 24 Bin Parts Storage Rack Trays (136229XRI)
- 80/20 Slide-In Economy T-Nut Block M8 (14131)
- AZAR DISPLAYS 14" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729914)
- AZAR DISPLAYS Metal J Hook for Slatwall & Pegboard, PK20 (700022)
- AZAR DISPLAYS 3 Cup Tray for Pegboard or Slatwall, PK2 (225591)
- AZAR DISPLAYS 16" W Open Tray for Pegboard or Slatwall, PK2 (556070)
- AZAR DISPLAYS 9.5"W Open Tray for Pegboard or Slatwall, PK2 (225541)
- AZAR DISPLAYS 10" Bowl Display for Pegboard/Slatwall (700912)
- ECONOCO Rotating Slatwall Merchandiser, 20 in. L (WDSWT20WH)
- Azar Displays Slatwall Retail Displays