Shop All Document Holders
Azar Displays
Double-Foot Sign Holder w/ Trifold Pocket Overall Size:16"Wx8.5"H, PK2
Mfr # 252054
Zoro # G3655048
product price: $40.99
/pk 2, $20.50/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Color Clear
- Width 16"
- length 8.5"
Product Information
- Brand Azar Displays
- MFR # 252054
- Zoro # G3655048
- UPC # 696859998935
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 16" |
length | 8.5" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
The double-sided sign holder with attached brochure holder is a great literature display for restaurant menus, hotel concierge desks, hotel registration desks, or any marketing material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SKY Classic Red W/M Appointment Book, 15-Min, 11 x 8.5, Black Cover, 2020 (111289)
- FOX LUGGAGE INC ROCKLAND PRD336-BLACK 36 Inch ROLLING DUFFLE (PRD336-BLACK)
- LEGO AHSOKA CLN TRPR (75359)
- PENTEL Pen, Gel, Rtx, Needle, 0.7Mm, Be (BLN77C)
- AZAR DISPLAYS Angled Sign Holder w/ Trifold Pocket Overall Size: 16"W x 8.5"H, PK2 (252057)
- AZAR DISPLAYS Nine-Pocket Wall Mount Bifold Brochure Holder, PK2 (252092)
- AZAR DISPLAYS Six-Pocket Vertical Trifold Wall Mount Brochure Holder, PK2 (252067)
- AZAR DISPLAYS 80 Pocket Two-Sided 24"x48" Pegboard Brochure Floor Display Kit (700670-CLR)
- AZAR DISPLAYS 12-Pocket Three-Tier Revolving Trifold Brochure Holder (252811)
- AZAR DISPLAYS 48-Pocket Trifold Wall Mount. Inside Dimension: 4.375"W (252327)
- TARIFOLD Replacement Pivoting Pockets, PK10 (P090)
- Azar Displays Document Holders