Shop All Business Card Holders
Azar Displays
Deep Vertical Business/Gift Card Holder Inside Dimension: 2.9375", PK10
Mfr # 252019
Zoro # G3654521
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 2.9375"
- Material Acrylic
- length 3.5"
Product Information
- Brand Azar Displays
- MFR # 252019
- Zoro # G3654521
- UPC # 752830760141
- Country of Origin United States
- Category Business Card Holders
Dimensions
Width | 2.9375" |
length | 3.5" |
Details
Item | Business Card & Gift Card Holder |
Color | Clear |
Material | Acrylic |
Description
Azar's line of business card holders make it simple and inexpensive to display your contact information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Little Masters Tempera Paint, Light Green, Gallon (204742)
- TENNANT Recovery Tank, For Mfr. No. 1231845 (1232599)
- XEROX DRUM, BLK, C500/C505 (XER108R01484)
- TOMY John Deere Vehicle Set (35265)
- AZAR DISPLAYS Horizontal Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10 (252010)
- AZAR DISPLAYS Four-tier Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10 (252004)
- AZAR DISPLAYS 12-Pocket Wall Mount Business/Gift Card Holder, PK2 (252223)
- AZAR DISPLAYS Outdoor Business Card Holder for 3.5"W x 2"H, PK2 (252372)
- AZAR DISPLAYS 16 Pocket Wall Mount Business/Gift Card Holder, PK2 (252084)
- AZAR DISPLAYS Business Card Holder W/ Adhesive Tape -Inside Dimension: 3.75"W, PK10 (252016)
- C-LINE PRODUCTS C-Line 70257 Self-Adhesive Top-Load Business Card Holders 3 1/2 x 2 Clear 10 Pack (70257)
- Azar Displays Business Card Holders