Shop All File Holders
Azar Displays
Dark Gray/Smoke Plastic Wall Mount File Holder with Magnets, 4PK
Mfr # 250045-SMK
Zoro # G210084118
product price: $47.85
/pk 4, $11.96/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey/Smoke
- Length 13.5 in
- Width 3 in
- Material Injection Molded High-Grade Polystyrene Acrylic
- Depth 7 in
Product Information
- Brand Azar Displays
- MFR # 250045-SMK
- Zoro # G210084118
- Country of Origin United States
- Category File Holders
Dimensions
Length | 13.5 in |
Width | 3 in |
Depth | 7 in |
Details
Color | Grey/Smoke |
Material | Injection Molded High-Grade Polystyrene Acrylic |
Application | Wall |
Description
Azar Displays Wall Mount File Holders are designed to hang on a magnetic metal surface using the attached magnet strips. The magnet wall file holders with heavy duty magnetic strips maximizes your work space and keeps your material organized and accessible. Ideal for storing documents, catalogs, files, folders, papers, and magazines. The clear construction provides easy viewing of documents. Use these file organizers in your office, medical facility, hospitals, schools, banks, at home and much more. The plastic material of the wall folder holder is made of injection molded high-grade polystyrene making it strong and durable.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Panoramic Page Protector, 11 x 8.5", PK25 (62237)
- PENDAFLEX Folder, Rcy, Cls, 1Div, Lgn, Ltr Pk (PFX23776R)
- AVERY Framed View Binder, 1" One-Touch Rings, 27 (7771168055)
- MARKAL Solid Paint Markers, White, 4-3/4" L (80260)
- AZAR DISPLAYS Dark Gray/Smoke Colored Plastic Wall Mount File Holder with Suction Cups, 4PK (250055-SMK)
- FELLOWES Wire Step File, Steel 5 Section, Black (69712)
- FELLOWES ORGANIZER, FILE, WIRE, BK (FEL72112)
- LEARNING RESOURCES Organization Station® Pocket Chart (2255)
- FELLOWES File Holder, Black, Envelope/Memo, 8 Comp (72614)
- INTERION BY GLOBAL INDUSTRIAL Interion Blue Print Pivot Mobile Rack with 12 Pivot Hangers & 12 30in Hanging Clamps (298702)
- ROLODEX Mesh Stackable Front Load Tray, Black (22211ELD)
- Azar Displays File Holders