Shop All File Holders
Azar Displays
Dark Gray/Smoke Colored Plastic Wall Mount File Holder with Suction Cups, 4PK
Mfr # 250055-SMK
Zoro # G710084113
product price: $38.59
/pk 4, $9.65/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey/Smoke
- Length 13.5 in
- Width 3 in
- Depth 7 in
- Material Injection Molded High-Grade Polystyrene Acrylic
Product Information
- Brand Azar Displays
- MFR # 250055-SMK
- Zoro # G710084113
- Country of Origin United States
- Category File Holders
Dimensions
Length | 13.5 in |
Width | 3 in |
Depth | 7 in |
Details
Color | Grey/Smoke |
Material | Injection Molded High-Grade Polystyrene Acrylic |
Application | Wall |
Description
Azar Displays Wall Mount File Holder with suction cups are designed to hang on glass doors, windows, and walls. The high quality suction cups ensure long-term holding power. For best results, apply to a clean, non-porous surface such as glass. The hanging wall file holders with heavy duty suction cups maximizes work space and keeps your material organized and accessible. Ideal for storing documents, catalogs, files, folders, papers, and magazines. The clear construction provides easy viewing of documents. Use these file organizers in your office, medical facility, hospitals, schools, banks, at home and much more. The plastic material of the wall folder holder is made of injection molded high-grade polystyrene making it strong and durable. These wall file holders are easy to install using the two attached suction cups. These suction cups have been field tested and proven to hold long term when used on non-porous surfaces such as glass.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS C-Line Products Industrial Zipper Seal Shop Ticket Holders, Vinyl, Clear, 9 x 12, 15/BX (82912)
- GHENT 36"x48" Magnetic Porcelain Whiteboard (NEX134WMB)
- UNI-BALL VISION Roller Ball Pen, Stick, Micro 0.5 mm, Blue Ink, Black/Blue Barrel, 12PK (1734919)
- TOPS 8-1/4 x 5-7/8" Gray Business Notebook (TOP25330)
- AZAR DISPLAYS Dark Gray/Smoke Plastic Wall Mount File Holder with Magnets, 4PK (250045-SMK)
- C-LINE PRODUCTS Sorter, Letter Size, 32 Divisions, Blue (30532)
- OFFICEMATE TRAY, SORTER SYSTEM, BK (OIC22102)
- ROMANOFF Desk Top Organizer, Blue, PK3 (776-04)
- SAFCO Sheet File Hanging Clamps, 100 Sheets Per Clamp, 30", 6/Carton (50036)
- ESSELTE PENDAFLEX Expandable Desk File 1-31/Jan-Dec Index Letter Size Pressboard Black/Blue (DDF5OX)
- UNIVERSAL Side Load Letter Desk Tray, Two Tier, Plastic, Black (18702)
- Azar Displays File Holders