Shop All Display Cases
Azar Displays
Clear Plastic Jigsaw Puzzle Board w/ round corners Size 18 x 24
Mfr # 952330
Zoro # G3665633
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 20"
- Width 18"
- Material Acrylic
Product Information
- Brand Azar Displays
- MFR # 952330
- Zoro # G3665633
- UPC # 850019157338
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 20" |
Width | 18" |
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
Azar’s puzzle board is made of acrylic. It is easy to wipe clean, sturdy and very durable. The lightweight material makes it easily portable, so you can move your puzzle out of the way when not in use or transfer to a different location to continue your puzzle in another room. The board helps to transport and save your unfinished puzzle. Measures 18” x 24” and applies to most puzzles of up to 750 pieces. Please keep in mind, not all puzzles have the same dimensions even if they have the same number of pieces, check the size of your completed puzzle to ensure it will fit on the board. Please note that this item does not have a cover. Sold in Packs of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5mm Clear Dual Stem HD Shelf Support 4PK (930431)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 10 7/8 in L, 8 1/4 in W, 5 in H (33105RED)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 2.15 In (T831610)
- GLOBAL INDUSTRIAL Rack Protector, Rack End Mounting, 3 x 3 Opening, 18H, Yellow (799049)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-PUR)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-BLK)
- AZAR DISPLAYS 8"H Clear Acrylic Deluxe Riser Display (515368)
- AZAR DISPLAYS 8"W x 4"D x 4.5"H Riser Display, PK4 (515336)
- AZAR DISPLAYS Five-Tier Cascading Bowl Floor Display (750050)
- AZAR DISPLAYS 4-Sided Short Pegboard Floor Spinner Dislay Rack Size: 14"W x 40"H, PK2 (701435-BLK)
- CHENILLE KRAFT Mirror, Acry, Sngle Side, 8"x11" (PAC2803)
- Azar Displays Display Cases