Shop All Suggestion Boxes
Azar Displays
Clear Medium Molded Lottery Box W/ Pocket, Lock and Key
Mfr # 206009
Zoro # G3665064
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Mounting Type Counter/Shelf
- Size M
- Width 5.5"
- length 7.75"
Product Information
- Brand Azar Displays
- MFR # 206009
- Zoro # G3665064
- UPC # 705105244976
- Country of Origin United States
- Category Suggestion Boxes
Dimensions
Size | M |
Width | 5.5" |
length | 7.75" |
Details
Item | Counter Displays |
Material | Acrylic |
Mounting Type | Counter/Shelf |
Features | Pocket, Lock and Key |
Color | Clear |
Description
Azar's lottery boxes are great for fundraising, customer comments, and charitable donations. All lottery boxes include an attached sign holder for displaying pertinent company information and advertising material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Organizer + Grid Notebook L (TB-56-L-C)
- SPARCO Stretch Wrap Film, Medium Weight, 18"x2000' Roll, 4/CT, Clear PK (SPR56118)
- CHARLES LEONARD Binder Clips, Small, 0.38" Capacity, 12 Per Box, PK48 (BC02)
- ZORO SELECT 6" x 6" Open Poly Bags, 2 mil, Clear (5DGU2)
- AZAR DISPLAYS Clear Medium Molded Lottery Box W/ Pocket (206007)
- AZAR DISPLAYS White Medium Molded Lottery Box W/ Pocket, Lock and Key (206777)
- AZAR DISPLAYS Large Clear Lottery Box W/ Pocket, Lock and Keys on Pedestal (206320-CLR)
- AZAR DISPLAYS XL Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key Clear (206325-CLR)
- AZAR DISPLAYS Clear Large Lottery Box W/ Pocket, Lock and Keys (206388)
- AZAR DISPLAYS Clear Extra Large Lottery Box W/ Pocket, Lock and Keys (206389)
- AZAR DISPLAYS Extra Large Suggestion Box with Lock and Keys on Pedestal. Color: Clear (206300)
- Azar Displays Suggestion Boxes