Shop All Point of Purchase Displays
Azar Displays
Bracelet Bar for Pegboard or Slatwall: 16"L, PK4
Mfr # 800020
Zoro # G3657680
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.25"
- Material Lexan Plastic
- length 15.875"
Product Information
- Brand Azar Displays
- MFR # 800020
- Zoro # G3657680
- UPC # 705105014524
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 3.25" |
length | 15.875" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Lexan Plastic |
Description
Made of Clear Plastic Plastic (flexible & unbreakable). *Please note that this unit only works with 0.25" depth pegboard holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Cantilever Arm, Steel (IBA-S4x7.7-048P)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, Yellow, 13 5/8 in L (QUS242YL)
- HONEY-CAN-DO Heavyweight Hanger, White, Plastic, PK3 (HNG-01178)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-07)
- AZAR DISPLAYS Small Clear Cosmetic Organizer for Counter (252710)
- AZAR DISPLAYS 12 Compartment 3 Tier Bin for Counter, Pegboard or Slatwall (223012)
- AZAR DISPLAYS Three-Tier 10", 12" & 14" Bowl Counter Display (720304)
- AZAR DISPLAYS Large Clear Cosmetic Organizer for Counter W/ Compartments, PK2 (252714)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-BLU)
- AZAR DISPLAYS 2-Tier Horizontal Counter Bracelet Bar (900062)
- AZAR DISPLAYS Two-Tier 8" & 10" Bowl Counter Display (720202)
- Azar Displays Point of Purchase Displays