Shop All Polishing and Dusting
Azar Displays
Blue Label 64oz Plastic Clean & Shine
Mfr # NOVUS-7050
Zoro # G102458058
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 4.5 lb
- Application Plastic Surfaces
Product Information
- Brand Azar Displays
- MFR # NOVUS-7050
- Zoro # G102458058
- UPC # 687368316112
- Country of Origin United States
- Category Polishing and Dusting
Details
Item | Display Components |
Net Weight | 4.5 lb |
Application | Plastic Surfaces |
Description
Our NOVUS Blue Label #1 Acrylic Cleaning and Shine Solution cleans and shines the plastic surface of your acrylic material. Fog, static and dust resistant. This cleaning agent has no abrasive or harsh chemicals. Ideal for cleaning plexiglass PPE shields and panels, and other acrylic or polycarbonate items. Easily clean polycarb bowl displays and acrylic sign holders, risers, brochure holders, cosmetic displays, cups, cubes, cylinders, buckets and trays. This gentle cleanser can also be used to clean glass such as windshields, trophy cases, visors, skylights, lamps and aquariums. Also great to polish appliances such as refrigerators, ovens, microwaves. Use for ceramics such as tanning beds, sinks, and showers. Cleaning smudges on electronics such as CDs, DVDs, digital screens, and video games have never been easier. Turn the surfaces of boats, motorcycles, planes and cars into a lustrous finish. Clean menus and mats in restaurants in between people eating. Protect and preserve your valuables with this cleaning solution. Novus is so easy to use! Shake well before applying an ample amount and immediately take a lint-free cloth to wipe clean with long extended strokes to the surface. Using a shorter circular motion follow up with a dry towel to buff until the finish becomes glossy. Novus Plastic Clean and Shine is available in a 64 oz. and 8 0z. bottle. Purchase a bottle for your home or business today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOOD 1 Gal Pro Series All Purpose Deck Wash (FLD53)
- TIMEMIST Air Freshener Refill, 6000 cu. ft., PK12 (1047940)
- BPG INTERNATIONAL BRIGHT Air 900134CT, SCENTED OIL AIR FRESHENER DIFFUSER, FRESH PETALS AND PEACH, PINK, 2.5 OZ (BRI900134CT)
- BEHRENS Washtub Util Rnd 17 Gal (3GS)
- AZAR DISPLAYS Red Label 64 oz. Fine Scratch Remover (NOVUS-7072)
- SHOP BEES WAX 17oz Furniture Polish (93050)
- PROTOCHEM LABORATORIES Oil Base Dust Attractant For Dust Mops, 14 oz., EA1 (PC-90-1)
- KOBLENZ Koblenz P820B The Cleaning Machine Shampooer & Polisher (P820B)
- HOWARD PRODUCTS Howard Products RS0016 16 Oz Restor-A-Shine Wood Finish Polishing Compound (RS0016)
- TOUGH GUY Furniture Polish, Lemon, 20 oz. (2DBY8)
- CLR Stainless Steel Cleaner, Citrus, 12, PK6 (CSS-12)
- Azar Displays Polishing and Dusting