Shop All Sign Holders
Azar Displays
Black Double-Sided Sidewalk A-Frame Sign w/Protective Lens 24"x36"
Mfr # 300244-BLK
Zoro # G3665441
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Material Plastic
- Width 24"
- Color Black
- length 36"
Product Information
- Brand Azar Displays
- MFR # 300244-BLK
- Zoro # G3665441
- UPC # 850019157390
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 24" |
length | 36" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Floor |
Material | Plastic |
Color | Black |
Description
Sidewalk A-Frame Sign is made of durable plastic for indoor or outdoor use. This A-frame is double-sided and holds two 24” w x 36” h signs. Place your marketing information or graphic on both sides of the A-Frame to maximize your advertising opportunity. The sidewalk sign's wheels and handle make this item very portable and easy to transport. The sign can be securely anchored in place by adding dry sand on each side (up to 5 lbs. per side). The anti-glare transparent cover lens protects and preserves your graphic from being damaged by the elements. Change graphics effortlessly and conveniently, no tools are required. The Sidewalk A-Frame folds easily for hassle-free storage and when in use the frame locks in place keeping your sign idle. This A-frame is perfect to use in restaurants, coffee shops, retail stores, parking lots, office or school buildings, movie theaters, and entertainment venues. Don’t let foot traffic walk by, capture customers' attention with these Sidewalk A-Frms from Azar Displays!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher Wall Hanger, Wall Bracket, Steel, For Tank Weight 20.9 lb 6 PK (01007-P006)
- MUCK BOOT CO 9 Men's Black (CHS-000A/9)
- IRONWEAR Flame-Resistant Safety Vest Class 2 w/ Zipper & Radio Tabs (Lime/Medium) (1255FR-LZ-RD-MD)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L (9), 1000 PK, White (Q095L)
- AZAR DISPLAYS 5.5"W x 5.5"H Sign w/ Adhesive Tape, PK10 (122029)
- AZAR DISPLAYS 5"W x 7"H Sign w/ Adhesive Tape, PK10 (122027)
- AZAR DISPLAYS 1.5"H Clear C-Channel. 6-Foot Length, PK10 (600059)
- AZAR DISPLAYS Sky Tower Display Kit W/ 22"W x 28"H Snap Frame (300290-SLV)
- AZAR DISPLAYS 4" H x 24" L Black C-Channel (600424-BLK)
- AZAR DISPLAYS 5.5"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10 (129915)
- AZAR DISPLAYS Acrylic Block Sign Holder on Base w/ 3 Gift Card Pockets Clear (104542)
- Azar Displays Signs