Shop All Document Holders
Azar Displays
Bifold Wall Mount. Inside Dimension: 6.125"W, PK10
Mfr # 252329
Zoro # G3652954
product price: $35.29
/pk 10, $3.53/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf Displays
- Material Crystal Styrene
- Color Clear
- Width 6.125"
- length 7.875"
Product Information
- Brand Azar Displays
- MFR # 252329
- Zoro # G3652954
- UPC # 794504550931
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 6.125" |
length | 7.875" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Counter/Shelf Displays |
Material | Crystal Styrene |
Color | Clear |
Description
Azar's bifold brochure holder. Purchase additional hardware to display via pegboard, gridwall, slatwall, glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk3000 (UNV80102)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 4in.x6in. 300 Shts 50/Pad, Self Stick Notes with Lines, Pastel Colors, 6PK (66462)
- U-MARK M5 Perm Marker 5mm 5/8 Red Hvy dty 12/cs (10551)
- LABELMASTER Universal Waste Label Gen Info Rld, Pk100 (UWM7)
- AZAR DISPLAYS Six-Pocket Wall Mount Business/Gift Card Holder, PK2 (252221)
- AZAR DISPLAYS Vertical Business/Gift Card Holder. Inside Dimension: 2.3125"W, PK10 (252011)
- AZAR DISPLAYS Eight-Pocket Letter Wall Mount (252322)
- AZAR DISPLAYS Two-Pocket Slant-Back Brochure Holder, PK2 (222975)
- AZAR DISPLAYS Four-Pocket Revolving Bifold Brochure Holder (252319)
- AZAR DISPLAYS Trifold Brochure Holder Inside Dimension: 4"W, PK10 (252922)
- C-LINE PRODUCTS Neon Shop Ticket Holder, Green, Stitched, both sides clear, 9 x 12, 15PK (43913)
- Azar Displays Document Holders