Shop All Slotted Standard Shelving Systems
Azar Displays
Adjustable Tall Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack
Mfr # 225830-TALL-BLK-2PK
Zoro # G103434686
product price: $69.89
/pk 2, $34.95/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.625"
- Width 12"
- Height 2.625"
- Overall Length 9.25"
- Material High Impact Polystyrene
Product Information
- Brand Azar Displays
- MFR # 225830-TALL-BLK-2PK
- Zoro # G103434686
- UPC # 850031422988
- Country of Origin United States
- Category Slotted Standard Shelving Systems
Dimensions
Overall Height | 2.625" |
Width | 12" |
Height | 2.625" |
Overall Length | 9.25" |
Length | 9.25" |
Overall Width | 24" |
Details
Material | High Impact Polystyrene |
Color | Black |
Description
Azar Displays Divider Tray is a game-changer for the retail industry. The dividers are adjustable to allow products of all shapes and sizes to fit into this display. Simply snap in the center dividers and end dividers to the exact size of your product. Add th included Pusher Tracks to keep your product pushed up front and always clearly visible. Each kit includes dividers and pushers to make up to 10 rows of product. The merchandiser tray is designed with an interlocking system to connect additional trays, giving the ability to create a long shelf of these trays. This kit also comes with 4 U-hooks that can hang onto any pegboard and most slat wall, giving plenty of flexibility of how and where this product can be used. The cosmetic shelf sits at a 90 degree angle. The tray bin can sit on a counter as well. This cosmetic kit also comes with a C channel to adhere to the front for displaying brand name, color swatches or product title. This retail display tray kit is the right choice for merchandising nail polishes, lip gloss, mascara, essential oil droppers, hand sanitizers, cosmetic assortments, boxed products, and more! Tray available in Black or Clear, and the Clear Dividers are available in Short or Tall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 16" Diameter Single Bowl Floor Display (700956)
- SCULLY 03117 48" Depth Golden Gallon (03117)
- STEELMAN Rolling Tool Stand Base, 34"x4.5"x5 (67112)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7804185172)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-SHORT-CLR-2PK)
- AZAR DISPLAYS Clear 8 Compartment Divider Bin Cosmetic Tray with Tester Tray on Front and with Pushers, 2-Pack (225840-TESTER-8COMP-2PK)
- AZAR DISPLAYS Clear 6 Compartment Divider Bin Cosmetic Tray with Pushers - 6 Slots per Tray, 2-Pack (225830-6COMP-CLR-2PK)
- AZAR DISPLAYS Black 6 Compartment Divider Bin Cosmetic Tray with Pushers - 6 Slots per Tray, 2-Pack (225830-6COMP-BLK-2PK)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray with Tester on Front and Spring Pushers, Clear, 2-Pack (225840-TESTER-SHORT-2PK)
- AZAR DISPLAYS Adjustable Tall Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-TALL-CLR-2PK)
- Azar Displays Slotted Standard Shelving Systems